Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8in Upshear Roughing Solid Carbide Bit 2-1/2inL

  • Mfr # RSC23.380.10

  • Zoro # G910384532


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
3/8"
Length of Cut
7/8"
Shank Length (In.)
3/8"
Overall Length (In.)
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSC23.380.10
Zoro #
G910384532
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/8"
Length of Cut
7/8"
Shank Length (In.)
3/8"
Overall Length (In.)
2-1/2"

Description

Upcut Roughing router bits are used when feed speed is required to be high or there is a lot of material to remove from the workpiece. The upshear geometry facilitates faster and more effective chip removal. The common applications are sizing, trimming and removing lots of material quickly. Increase the number of flutes if faster feedrate is required. Great for solid wood, veneered plywood and a variety of other materials. Used on 5 axis, point-to-point machines, router tables, handheld routers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.