
450mm Panel Saw Blades 80mm Bore
Mfr # CS19.450.80.72
Zoro # G410106559
product price: $344.99
/ea
Free Shipping & Returns
Key Features
Kerf
4.4 mm
Plate Thickness
3.2 mm
Cutting Depth
80 mm
Tool Weight
2 lb.
Pin Hole
D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS19.450.80.72
Zoro #
G410106559
UPC #
-
Country of Origin
Germany
Dimensions
Plate Thickness
3.2 mm
Blade Diameter
450 mm
Cutting Depth
80 mm
Details
Kerf
4.4 mm
Tool Weight
2 lb.
Pin Hole
D
Description
For sizing and scoring of double sided laminate boards in Panel sizing machines. Pinhole Legend 2/14/100 - A 2/14/125 - B 2/11/115 - C 2/9/130 + 4/9/120 - D 4/9/100 - E 2/14/100 + 2/7/110 + 4/9/100 - F 2/7/110 + 4/9/100 + 2/14/110 - G 4/9/100 + 2/14/110 - H 4/15/105 - I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.