Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16in T-Slot For Slat Wall 1/2in SH

  • Mfr # CSG2.1116.12

  • Zoro # G610386997


product price: $78.25
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
1-1/16"
Length of Cut
13/16"
Overall Length (In.)
2-3/8"
Shank Length (In.)
1/2"
Kerf
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSG2.1116.12
Zoro #
G610386997
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1-1/16"
Length of Cut
13/16"
Overall Length (In.)
2-3/8"
Shank Length (In.)
1/2"
Cut Length
1/2 in
Cut Diameter
3/8 in

Details

Kerf
5/16 in

Description

T-Slot Router Bits, with tips at the edges and the neck of the router bit are designed to create a T shaped channel. The T channels are then used in store fronts and displays to allow hangers to be inserted into the channel and hang merchandise.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.