Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/32in Downshear Solid Carbide Bit 2inL

  • Mfr # RSC16.532.12

  • Zoro # G010386801


product price: $26.65
/ea

Key Features

Cutter Dia.
5/32"
Length of Cut
3/4"
Overall Length (In.)
2"
Shank Length (In.)
1/4"
Grade
10% Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC16.532.12
Zoro #
G010386801
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
5/32"
Length of Cut
3/4"
Overall Length (In.)
2"
Shank Length (In.)
1/4"

Details

Grade
10% Cobalt

Description

Downcut router bits are used when the top surface of the material needs to have an excellent finish. The common applications are grooving and pocketing. Increase the number of flutes if fast feedrate is required. Great for solid wood, chipboard, MDF, laminates, veneered plywood and a variety of other materials. Used on 5 axis, point-to-point machines, router tables, handheld routers. 6% Cobalt is a carbide grade best suited for HPL and composites, 10% Cobalt is a Carbide Grade best suited for solid wood. Tools last longer when paired correctly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.