Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/32in R Classical Round Bottom Bit 1/2in SH

  • Mfr # CBP28.34.12

  • Zoro # G210387141


product price: $35.89
/ea

Key Features

Cutter Dia.
3/4"
Length of Cut
1/2"
Shank Length (In.)
1/2"
Radius (In.)
5/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBP28.34.12
Zoro #
G210387141
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/4"
Length of Cut
1/2"
Shank Length (In.)
1/2"
Radius (In.)
5/32"

Description

The Classical Round Bottom is a long standing profile that are used for decorative cuts in cabinetry and furniture making. These tools can be used for raised panel profiles as well as edge profiles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.