Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/32in R Cove And Bead Bit with Bearing 1/2in SH

  • Mfr # CBP8.118.12

  • Zoro # G810384861


product price: $46.59
/ea

Key Features

Cutter Dia.
1-1/8"
Length of Cut
1/2"
Shank Length (In.)
1/2"
Radius (In.)
5/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBP8.118.12
Zoro #
G810384861
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1-1/8"
Length of Cut
1/2"
Shank Length (In.)
1/2"
Radius (In.)
5/32"

Description

The Cove and Bead Bit is an edge profile that has two opposite contours of the same radius separated by a step fillet. The contours meet flush with the top and bottom edge of the material. This tool is to be used in handheld routers and router tables.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.