Zoro Homepage

5/32in R Wavy Edge Bit With Bearing 1/2in SH

  • Mfr # CBP3.114.12

  • Zoro # G510387155


product price: $43.19
/ea

Key Features

Cutter Dia.
1-1/4"
Length of Cut
3/4"
Radius (In.)
5/32"
Shank Length (In.)
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBP3.114.12
Zoro #
G510387155
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1-1/4"
Length of Cut
3/4"
Radius (In.)
5/32"
Shank Length (In.)
1/2"

Description

The Wavy Edge Bit has two opposite contours followed by a step. Each contour has the same radius as the other. Cut depth determines if a step filet is cut into the material. To be used in handheld routers or router tables.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.