Zoro Homepage

5/8in Chamfer bit 45 Degree With Bearing 1/2in SH

  • Mfr # CBC1.58.12.45

  • Zoro # G210384812


product price: $34.49
/ea

Key Features

Cutter Dia.
5/8"
Depth
7/16 in
Angle
45°
Shank Length (In.)
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBC1.58.12.45
Zoro #
G210384812
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
5/8"
Depth
7/16 in
Shank Length (In.)
1/2"

Details

Angle
45°

Description

Chamfer Laminate Trim Bits are designed for trimming laminate with a slight bevel. For use on handheld router bits and router tables.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.