Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8in Core Box Template Bit 1/4in SH

  • Mfr # CFB2.58.38.14

  • Zoro # G510386936


product price: $34.29
/ea

Key Features

Cutter Dia.
5/8"
Length of Cut
3/8"
Shank Length (In.)
1/4"
Overall Length (In.)
2"
Radius (In.)
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFB2.58.38.14
Zoro #
G510386936
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
5/8"
Length of Cut
3/8"
Shank Length (In.)
1/4"
Overall Length (In.)
2"
Radius (In.)
5/16"

Details

Bearing
SBE130

Description

The Core Box Template Bit uses the bearing to put a radius recess in the edge of the template.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.