Shop QIC TOOLS
See all product information
Create Account
5/8in Downshear Solid Carbide Bit 4inL
- Mfr # RSC16.580.59
- Zoro # G210386731
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
5/8"
Length of Cut
2"
Overall Length (In.)
4"
Shank Length (In.)
5/8"
Grade
10% Cobalt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC16.580.59
- Zoro #
- G210386731
- UPC #
- -
- Country of Origin
- United States
- Grade
- 10% Cobalt
Dimensions
- Cutter Dia.
- 5/8"
- Length of Cut
- 2"
- Overall Length (In.)
- 4"
- Shank Length (In.)
- 5/8"
Description
Downcut router bits are used when the top surface of the material needs to have an excellent finish. The common applications are grooving and pocketing. Increase the number of flutes if fast feedrate is required. Great for solid wood, chipboard, MDF, laminates, veneered plywood and a variety of other materials. Used on 5 axis, point-to-point machines, router tables, handheld routers. 6% Cobalt is a carbide grade best suited for HPL and composites, 10% Cobalt is a Carbide Grade best suited for solid wood. Tools last longer when paired correctly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.