Zoro Homepage

5/8in Lock Mitre Bit 45 Degree 1/2in SH

  • Mfr # CMB3.134.12

  • Zoro # G410386739


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
1-3/4"
Length of Cut
3/4"
Shank Length (In.)
1/2"
Max. Material Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMB3.134.12
Zoro #
G410386739
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1-3/4"
Length of Cut
3/4"
Shank Length (In.)
1/2"
Max. Material Thickness
5/8 in

Description

Lock Mitre Bits are used for interlocking edge to edge joints. These joints are most commonly found in the corners of casework. This tool cuts both work pieces for the joint. The first piece is cut flat and the second piece is cut standing up or vertical. Best used in a shaper with a fence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.