Zoro Homepage

5/8in R Beading Roundover Bits With Bearing 1-3/4in CL

  • Mfr # CRB4.134.1.12.58

  • Zoro # G610384610


product price: $69.19
/ea

Key Features

Cutter Dia.
1-3/4"
Length of Cut
1"
Shank Length (In.)
1/2"
Radius (In.)
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRB4.134.1.12.58
Zoro #
G610384610
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1-3/4"
Length of Cut
1"
Shank Length (In.)
1/2"
Radius (In.)
5/8"

Description

Beading Roundover Bits are essential for putting a radius on edges of material with a bead. Bearings are on the bottom to allow for the same radius dimension across the edge of the material. Can be used in handheld routers and router tables.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.