Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5mm Pilot Drill Adapter 10mm SH

  • Mfr # DHP1.500.35

  • Zoro # G510106701


product price: $20.99
/ea

Key Features

Overall Length
35 mm
Dia.
15 mm
Cutting Direction
RH
Shank Size
10 mm
Drill Hole Size
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHP1.500.35
Zoro #
G510106701
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
35 mm
Dia.
15 mm
Shank Size
10 mm
Drill Hole Size
5 mm

Details

Cutting Direction
RH

Description

The Pilot Drill Adapter is a necessary counterpart to the Pilot Drill bits. Each drill adapter has a specific internal diameter that will match the diameter of the shank of the pilot drill being used.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.