Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7-1/4in General Purpose Saw Blades for Portable Machines 5/8in Bore

  • Mfr # CS15.725.58.40

  • Zoro # G110106460


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Blade Diameter
7-1/4"
Kerf
0.102"
Tool Weight
2 lb.
Cutting Depth
5/8"
Plate Thickness
0.072"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS15.725.58.40
Zoro #
G110106460
UPC #
-
Country of Origin
Germany

Dimensions

Blade Diameter
7-1/4"
Cutting Depth
5/8"
Plate Thickness
0.072"

Details

Kerf
0.102"
Tool Weight
2 lb.
Hook Angle
12
Tooth Grind
ATB

Description

Manufactured to work in portable machines with all the technical features of high industrial quality saw blades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.