
7-1/4in General Purpose Saw Blades for Portable Machines 5/8in Bore
Mfr # CS15.725.58.40B
Zoro # G610106496
product price: $94.89
/ea
Free Shipping & Returns
Key Features
Tool Weight
2 lb.
Hook Angle
12
Kerf
0.102"
Plate Thickness
0.072"
Tooth Grind
TC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS15.725.58.40B
Zoro #
G610106496
UPC #
-
Country of Origin
Germany
Dimensions
Plate Thickness
0.072"
Blade Diameter
7-1/4"
Cutting Depth
5/8"
Details
Tool Weight
2 lb.
Hook Angle
12
Kerf
0.102"
Tooth Grind
TC
Pin Hole
A
Description
Manufactured to work in portable machines with all the technical features of high industrial quality saw blades.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.