
7 Deg Bevel Laminate Trim Bit With Bearing 1/4in SH
Mfr # CTB11.38.14.7
Zoro # G110386596
product price: $24.15
/eaKey Features
Cutter Dia.
3/8"
Shank Length (In.)
1/4"
Angle
7°
Cut Height
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTB11.38.14.7
Zoro #
G110386596
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
3/8"
Shank Length (In.)
1/4"
Cut Height
3/8 in
Details
Angle
7°
Description
Bevel Laminate Trim Bits are designed for trimming laminate with a slight bevel. For use on handheld router bits and router tables.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.