Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/16in R Roundover Bits With Bearing 1-3/8in CL

  • Mfr # CRB3.138.1116.14.716

  • Zoro # G910386994


product price: $52.39
/ea

Key Features

Cutter Dia.
1-3/8"
Length of Cut
11/16"
Shank Length (In.)
1/4"
Radius (In.)
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRB3.138.1116.14.716
Zoro #
G910386994
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1-3/8"
Length of Cut
11/16"
Shank Length (In.)
1/4"
Radius (In.)
7/16"

Description

Roundover Bits are essential for putting a radius on edges of material. Bearings are on the bottom to allow for the same radius dimension across the edge of the material. Can be used in handheld routers and router tables.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.