
7.5mm Boring, Dowel Drill Bits 57mm Long
Mfr # DB3.750.57L
Zoro # G210386946
product price: $27.99
/eaKey Features
Overall Length
57 mm
Shank Size
10 mm
Cut Diameter
7.5 mm
Rotation
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB3.750.57L
Zoro #
G210386946
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
57 mm
Shank Size
10 mm
Cut Diameter
7.5 mm
Details
Rotation
Left Hand
Description
Carbide Tipped Brad Spur Drill bits are designed to create a very clean bottom hole most commonly used for inserting dowels. The drills have a 'W' tip that allows the outside spurs to shear the top surface as it cuts allowing a clean surface at the opening of the hole. All drills come equipped with a depth screw on the bottom of the shank and a flat for set screws to lock into. Coating on the fluting of the drill bits reduces the friction between the chips and the inside of the flute the help prevent burning of material. These drills can be used in a CNC machine with a drill adapter that converts the flat shank into a cylindrical shank.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.