Zoro Homepage

7/8in Plunge Hand Grip Bit 1/2in SH

  • Mfr # CFB6.118.158.13

  • Zoro # G310386686


product price: $67.39
/ea

Key Features

Cutter Dia.
1-1/8"
Length of Cut
1-5/8"
Overall Length (In.)
3-1/2"
Shank Length (In.)
1/2"
Opening Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFB6.118.158.13
Zoro #
G310386686
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1-1/8"
Length of Cut
1-5/8"
Overall Length (In.)
3-1/2"
Shank Length (In.)
1/2"
Opening Size
7/8 in
Bead Depth
1/4 in

Description

The Plunge Hand Grip Bit is a versatile tool that allows for a few executions of a rounded material edge. The tool can plunge directly into the material and put a radius on the edge of the material in the pattern of the cut. The tool can also perform bullnose cuts any edge available to be cut. This can be used in a handheld router, point-to-point router or a shaper. The use in a shaper is most recommended for only edge rounding and not plunging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.