
8 Deg Dovetail Bits 1/2in SH
Mfr # CDB1.1316.114.12
Zoro # G210386489
product price: $33.99
/eaKey Features
Cutter Dia.
13/16"
Length of Cut
1-1/4"
Overall Length (In.)
3-1/4"
Angle
8°
Shank Length (In.)
1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDB1.1316.114.12
Zoro #
G210386489
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
13/16"
Length of Cut
1-1/4"
Overall Length (In.)
3-1/4"
Shank Length (In.)
1/2"
Details
Angle
8°
Description
Dovetail Bits are ideal for making joinery in cabinetry components, drawers. Used in point to point machines, handheld routers, and router tables.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.