
8 Deg Dovetail Bits 1/4in SH
Mfr # CDB1.516.38.14
Zoro # G310386839
product price: $29.89
/eaKey Features
Cutter Dia.
5/16"
Length of Cut
3/8"
Overall Length (In.)
2-1/4"
Shank Length (In.)
1/4"
Angle
8°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CDB1.516.38.14
Zoro #
G310386839
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
5/16"
Length of Cut
3/8"
Overall Length (In.)
2-1/4"
Shank Length (In.)
1/4"
Details
Angle
8°
Description
Dovetail Bits are ideal for making joinery in cabinetry components, drawers. Used in point to point machines, handheld routers, and router tables.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.