Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

80mm Helical CNC Planing Cutter 122mm H

  • Mfr # HPC.80.122.4+2

  • Zoro # G710106693


product price: $1,726.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
122 mm
Cut Diameter
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPC.80.122.4+2
Zoro #
G710106693
UPC #
-
Country of Origin
Poland

Dimensions

Length of Cut
122 mm
Cut Diameter
80 mm

Description

Our Helical Planing cutter is the best choice when it comes to versatility, finish quality end efficiency. The tool performs applications such as joining, planing, rebating, trimming and hogging with ease. This tool can be used in a 3 axis machine but really brings value in 5 axis applications. The planer is a good choice for most shops as it performs well on a variety of materials such as solid wood and composites. Tool life is extended because of the reversible four sided inserts. The tool has spurs on the bottom to provide excellent quality cuts. The tool comes mounted on an HSK 63 Arbor and is right hand rotation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.