
8in Double Sided Melamine & Solid Surface Saw Blades 5/8in Bore
Mfr # CS11.8.58.60
Zoro # G010106904
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Cutting Depth
5/8"
Blade Diameter
8"
Tool Weight
2 lb.
Plate Thickness
0.072"
Tooth Grind
TCG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS11.8.58.60
Zoro #
G010106904
UPC #
-
Country of Origin
Germany
Dimensions
Cutting Depth
5/8"
Blade Diameter
8"
Plate Thickness
0.072"
Details
Kerf
0.106"
Tool Weight
2 lb.
Tooth Grind
TCG
Hook Angle
0
Description
The best option for chip-free top and bottom, cuts in double sided materials such as melamine, double faced high and low pressure laminates. To use in radial or table saws. Pinhole Legend: 2/7/42 - A - B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.