Zoro Homepage

8in Special Cut Off Saw Blades 5/8in Bore

  • Mfr # CS8.8.58.60

  • Zoro # G510106831


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Plate Thickness
0.078"
Cutting Depth
5/8"
Tooth Grind
TCG
Hook Angle
10
Kerf
0.118"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS8.8.58.60
Zoro #
G510106831
UPC #
-
Country of Origin
Germany

Dimensions

Plate Thickness
0.078"
Cutting Depth
5/8"
Blade Diameter
8"

Details

Tooth Grind
TCG
Hook Angle
10
Kerf
0.118"
Tool Weight
2 lb.

Description

For the best sizing and finishing; cuts in plywood, veneer, plastic laminated board material, on table saws and vertical sizing saws. Pinhole Legend 2/7/42 - A 2/7/42 + 9/6/46 + 2/10/60 - B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.