Zoro Homepage

8in Standard Cut-off Saw Blades 1in Bore

  • Mfr # CS7.8.1.40

  • Zoro # G310106673


product price: $94.85
/ea
Free Shipping & Returns

Key Features

Kerf
0.110"
Tool Weight
2 lb.
Plate Thickness
0.070"
Hook Angle
15
Cutting Depth
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS7.8.1.40
Zoro #
G310106673
UPC #
-
Country of Origin
Germany

Dimensions

Plate Thickness
0.070"
Cutting Depth
1"
Blade Diameter
8"

Details

Kerf
0.110"
Tool Weight
2 lb.
Hook Angle
15
Tooth Grind
ATB

Description

Universal application for cutting along and across the grain in solid wood and board materials. Pinhole Legend 2/7/42 + 2/9/46 + 2/10/60 - A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.