Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8in Thin Kerf Saw Blades 5/8in Bore

  • Mfr # CS6.8.58.60

  • Zoro # G810106500


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Cutting Depth
5/8"
Blade Diameter
8"
Tool Weight
2 lb.
Tooth Grind
ATB
Kerf
0.090"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS6.8.58.60
Zoro #
G810106500
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Depth
5/8"
Blade Diameter
8"
Plate Thickness
0.063"

Details

Tool Weight
2 lb.
Tooth Grind
ATB
Kerf
0.090"
Hook Angle
10

Description

For fine cross cutting of expensive material where savings is an important matter. ATB Grind for cutting solid wood, plywood and veneers. TC Grind for cutting plastic, PVC and plexiglass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.