Zoro Homepage

9mm Vpoint, Through Drill Bits 57mm Long

  • Mfr # VB3.900.58R

  • Zoro # G510106985


product price: $40.89
/ea

Key Features

Overall Length
58 mm
Cutting Direction
Right Hand
Shank Size
10 mm
Cut Diameter
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB3.900.58R
Zoro #
G510106985
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
58 mm
Shank Size
10 mm
Cut Diameter
9 mm

Details

Cutting Direction
Right Hand

Description

Carbide Tipped V-point Drill Bits are designed to allow a very clean through hole. The drills have a 'V' tip that allows the outside tip to shear the top surface as it cuts allowing a clean surface at the top and bottom of the hole. All drills come equipped with a depth screw on the bottom of the shank and a flat for set screws to lock into. Coating on the fluting of the drill bits reduces the friction between the chips and the inside of the flute the help prevent burning of material. These drills can be used in a CNC machine with a drill adapter that converts the flat shank into a cylindrical shank.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.