QK-S Ray Cue Case -
- Mfr # QKS03 GREY
- Zoro # G224184538
product price:Â
$
231.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QKS03 GREY
- Zoro #
- G224184538
- UPC #
- -
- Country of Origin
- China
Description
Features: 1 butt/ 1 shaft.. 2 accessory pockets.. Shoulder strap.. Protect your cue in style.. Small Nylon strap.. Sponge Cushion.. Chrome-plating Metal on small accessory pouch.. Exterior Color- Matte black, Grey or White.. Shape- Oval.. Material- Water-proof vinyl.. Pockets- 2.. Top- 8 in. long.. Bottom- 10 in. long.. Base- Footed.. Length- 33 in.. 3 in. x 9 in. accessory pocket and 3 in. x 11 in. accessory pocket.. Item Weight - 1.6 lbs.. Interior Structure- High imapct exterior tube.. Lining- Soft mesh cloth and cloth divider.. Direction- Shaft inserts in either direction.. Butt- Butt inserts in either direction.. Length- Fits up to 31 in. shaft( tightly)..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.