
Tile Grouter's Margin Float, Tile Margin Float, Grout Float, Gum Rubber Float, 6 x 2 inch Float
Mfr # MF54
Zoro # G715733887
product price: $13.15
/eaKey Features
Length (In.)
6"
Application
Flooring
Width (In.)
2"
Material
Gum Rubber
Features
Margin Style Grouting Float
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MF54
Zoro #
G715733887
UPC #
35965044547
Country of Origin
China
Dimensions
Length (In.)
6"
Width (In.)
2"
Details
Application
Flooring
Material
Gum Rubber
Features
Margin Style Grouting Float
For Use With
Tile Grouting
Description
Tile Grouter's Margin Float, Tile Margin Float, Grout Float, Gum Rubber Float, 6 x 2 inch Float
- Size: 6" x 2"
- Designed specifically for tile grouting
- Comes with a soft grip handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.