Qmark, 4 Three Pole Contactor Panel, 208/480VAC, 31-1/2 in H, 18.2 in W (Discontinued)
- Mfr # CP2004801
- Zoro # G3170435
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP2004801
Zoro #
G3170435
UPC #
-
Country of Origin
United States
Dimensions
Height
31-1/2"
Depth
10"
Width
18.2"
Overall Height
31-1/2 in
Overall Width
18.2 in
Overall Depth
10 in
Details
Voltage
208/480VAC
Item
Qmark, 4 Three Pole Contactor Panel
Switch Type
On/Off Switch, Four Three Pole
Amps AC
200
Heater Voltage
208/480VAC
Accessory Type
Qmark, 4 Three Pole Contactor Panel
Description
Qmark, 4 Three Pole Contactor Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.