Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qmark Electric Kickspace Heaters, 240VAC, Grille: 3-5/8 in, Back Box: 3-1/2 in H QTS1104

Electric Kickspace Heaters, 240VAC, Grille: 3-5/8 in, Back Box: 3-1/2 in H (Discontinued)

  • Mfr # QTS1104
  • Zoro # G3171625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTS1104
Zoro #
G3171625
UPC #
-
Country of Origin
United States

Dimensions

Height
Grille: 3-5/8", Back Box: 3-1/2"
Width
Grille: 15-3/8", Back Box: 14-1/8"
Depth
8-7/8"
Overall Height
Grille: 3-5/8 in, Back Box: 3-1/2 in
Overall Depth
8-7/8 in
Overall Width
Grille: 15-3/8 in, Back Box: 14-1/8 in

Details

Voltage
240VAC
Item
Electric Kickspace Heaters
Amperage
4.7A/2.3A
Amps AC
4.7/2.3
Switch Type
TSTSP or Remote Wall Mounted Thermostat
Features
1125/563W At 240V, 844/422W at 208V
Heater Voltage
240VAC

Description

Electric Kickspace Heaters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.