Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qmark 6700-10000W 208V Stock Cabinet Unit Heater CUS94510203FF

6700-10000W 208V Stock Cabinet Unit Heater (Discontinued)

  • Mfr # CUS94510203FF
  • Zoro # G3000584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUS94510203FF
Zoro #
G3000584
UPC #
685360017952
Country of Origin
United States

Dimensions

Width
45"
Height
26-3/8"
Depth
9-7/8"
Overall Height
26 3/8 in
Overall Width
45 in
Overall Dimensions - W x H x D
45 in x 26-3/8 in x 9-7/8 in
Cabinet Dimensions - W x H x D
35 in x 26-3/8 in x 9-7/8 in
Overall Depth
9 7/8 in

Details

Heater Voltage
208VAC
BtuH
34,000
Amps AC
48.00/32.00
High kW
10
Low kW
6.70
Mounting Type
Wall, Ceiling, or Floor
Phase
3
Item
Electric Cabinet Unit Heater
CFM Output High
500
Hz
60
Standards
UL Listed
CFM Output Low
400
Voltage
208V AC
Housing Material
Steel
Housing Finish
Powder Coated
Frequency
60 Hz
Housing Color
Beige
Amperage
34 A
Heating Method
Fan Forced
Wattage Output
6.7kW/10kW
Heating Capacity
34,000 BtuH
Voltage, Phase
208V AC, 3-phase
Air Flow
400/500 CFM

Description

Electric Cabinet Unit Heater, Mounting Type Recessed, Semi-Recessed, Wall, Overall Depth 9 7/8 in, Overall Height 26 3/8 in, Overall Width 45 in, Cabinet Dimensions - W x H x D 35 in x 26-3/8 in x 9-7/8 in, Housing Color Beige, 3 Phase, Voltage 208V AC, Wattage Output 6.7kW/10kW, Amperage 34 A, Air Flow 400/500 CFM, Frequency 60 Hz, Heating Capacity 34,000 BtuH, Heating Method Fan Forced, Housing Finish Powder Coated, Housing Material Steel, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.