Zoro Homepage

Cabinet Unit Heater with BMS

  • Mfr # CUS93505243FFWD

  • Zoro # G802676462


product price: $3,415.99
/ea
Free Shipping & Returns

Key Features

Wattage Output
5kW
Heating Capacity
17,065 BtuH
Voltage
240 V AC
Phase
3
Amperage
12 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUS93505243FFWD
Zoro #
G802676462
UPC #
00685360174082
Country of Origin
United States

Dimensions

Overall Width
35 in
Overall Dimensions - W x H x D
35 in x 26 3/8 in x 9 3/4 in
Overall Height
26 3/8 in
Overall Depth
9 3/4 in

Details

Wattage Output
5kW
Heating Capacity
17,065 BtuH
Voltage
240 V AC
Phase
3
Item
Cabinet Unit Heater with BMS
Amperage
12 A
Housing Material
Steel
Housing Finish
Powder Coated
Air Flow
250 cfm
Standards
UL Listed
Voltage, Phase
240V AC, 3-Phase
Heating Method
Fan Forced
Frequency
60 Hz
Housing Color
White

Description

Cabinet Unit Heater with BMS, Mounting Type Ceiling, Floor, Wall, Overall Depth 9 3/4 in, Overall Height 26 3/8 in, Overall Width 35 in, Housing Color White, 3 Phase, Voltage 240 V AC, Wattage Output 5kW, Amperage 12 A, Air Flow 250 cfm, Frequency 60 Hz, Heating Capacity 17,065 BtuH, Heating Method Fan Forced, Housing Finish Powder Coated, Housing Material Steel, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.