Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Ceiling Fan, 56" In blades, Includes 24" Down Rod Locking J Hook, Reversible, White

  • Mfr # 56201CLS

  • Zoro # G102635589


product price: $185.00
/ea
Free Shipping & Returns

Key Features

Blade Diameter
56 in
Number of Speeds
Variable
Voltage
120V AC
Includes
16 in Downrod, Locking J-Hook
Reversible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56201CLS
Zoro #
G102635589
UPC #
00685360173672
Country of Origin
Thailand

Dimensions

Blade Diameter
56 in
Max. Mounting Height
20 ft
Min. Mounting Height
7 ft

Details

Number of Speeds
Variable
Voltage
120V AC
Includes
16 in Downrod, Locking J-Hook
Reversible
Yes
Phase
1
Housing Finish
White
Blade Material
Steel
Air Flow
5,436 cfm
Item
Commercial Ceiling Fan
Standards
CSA C22.2, UL Listed 507
Motor Design
Permanent Split Capacitor
Motor Enclosure
Totally Enclosed Impact Resistant Fan Guard
Fan Blade Color
White
Light Kit
No Light
Bearing Type
Permanently Double Sealed Ball
Fan Housing Color
White
Mount Type
Downrod J-Hook
Thermal Protection
Auto
Fan Mounting Location
Ceiling
Speed Controllable - Fans
Yes
Fan Watts
67.1 W
Blade Finish
Epoxy

Description

Commercial fans circulate large volumes of air from above the floor to keep occupants, workstations and machinery at comfortable temperatures during both hot and cold weather seasons. Well suited for applications where quiet operation is desired and/or lower ceilings are prevalent. Summer Usage


•Keep occupants and machinery cooler in hot summer months by running the fan in a clockwise direction to create a mild windchill effect
•Control speed and direction of fan via the unitary control for
•optimum effect
•Open up floor space by removing the need for multiple fans and cords at user-level and creating a safer work environment for occupants
•Winter Usage
•Heat De-stratification effect: Using the reversible control, run fan in counter-clockwise direction to bring warm air down from high ceilings to occupant and machinery level
•Reduces load on overall HVAC system to maintain heat envelope of facility and reducing overall energy and equipment maintenance costs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.