Zoro Homepage

Commercial Ceiling Fan, 4 ft Blade Dia, 3 Blades, Variable Speeds, 120V AC, White

  • Mfr # 48201C

  • Zoro # G402635623


product price: $260.00
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Blade Diameter
4 ft
Number of Speeds
Variable
Voltage
120V AC
Includes
24 in Downrod, Locking J-Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48201C
Zoro #
G402635623
UPC #
00685360173795
Country of Origin
Thailand

Dimensions

Blade Diameter
4 ft
Min. Mounting Height
7 ft
Max. Mounting Height
20 ft
Down Rod Outside Dia.
24 in

Details

Number of Blades
3
Number of Speeds
Variable
Voltage
120V AC
Includes
24 in Downrod, Locking J-Hook
Reversible
Yes
Phase
1
Housing Finish
White
Blade Material
Steel
Air Flow
3,861 cfm
Amps
0.8 A
Item
Commercial Ceiling Fan
Max. Ambient Temp.
105 Degrees F
Hz
50/60 Hz
Standards
CSA, UL Listed
Blade Finish
Epoxy
RPM
234 RPM
Fan Blade Color
White
Speed Controllable - Fans
Yes
Bearing Type
Permanently Lubricated Ball
Motor Enclosure
Totally Enclosed Impact Resistant Fan Guard
Light Kit
No Light
Mount Type
Downrod J-Hook
Fan Housing Color
White
Thermal Protection
Auto
Motor Design
Permanent Split Capacitor
Area Covered (Destratification) - Fans
2,025 sq ft
Fan Watts
45.1 W
Fan Mounting Location
Ceiling
Area Covered (Cooling) - Fans
2,025 sq ft

Description

Commercial Ceiling Fan, 4 ft Blade Diameter, 120V AC Voltage, 45.1 W Fan Watts, Phase 1, 3,861 cfm, 234 RPM RPM, Max. Mounting Height 20 ft, Min. Mounting Height 7 ft, Number of Speeds Variable, Blade Material Steel, Blade Finish Epoxy, Fan Housing Color White, Housing Finish White, Fan Blade Color White, Number of Blades 3, Speed Controllable - Fans Yes, 0.8 A Amps, Bearing Type Permanently Lubricated Ball, 50/60 Hz Hz, Max. Ambient Temp. 105 Degrees F, Motor Design Permanent Split Capacitor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.