Commercial Ceiling Fan, 56 in Blade Dia, 3 Blades, Variable Speeds, 120V AC, Brown

  • Mfr # 56001HP-BRN

  • Zoro # G103532306


product price:  $336.00
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Blade Diameter
56 in
Number of Speeds
Variable
Voltage
120V AC
Includes
Standard Downrod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56001HP-BRN
Zoro #
G103532306
UPC #
00685360174488
Country of Origin
Thailand

Dimensions

Blade Diameter
56 in
Min. Mounting Height
7 ft
Max. Mounting Height
20 ft
Down Rod Outside Dia.
2 1/2 in

Details

Number of Blades
3
Number of Speeds
Variable
Voltage
120V AC
Includes
Standard Downrod
Reversible
No
Phase
1
Housing Finish
Brown
Air Flow
6,561 cfm
Amps
1 A
Item
Commercial Ceiling Fan
Fan Watts
110 W
Hz
50/60 Hz
Bearing Type
Permanently Lubricated Ball
Motor Enclosure
Totally Enclosed Impact Resistant Fan Guard
Fan Mounting Location
Ceiling
Fan Blade Color
Brown
Motor Design
Permanent Split Capacitor
Area Covered (Cooling) - Fans
3,800 sq ft
Standards
CSA C22.2, UL Listed 507
Mount Type
Downrod J-Hook
Fan Housing Color
Brown
Thermal Protection
Auto
Speed Controllable - Fans
Yes
RPM
275 RPM
Blade Finish
Epoxy
Light Kit
No Light
Area Covered (Destratification) - Fans
3,800 sq ft
Max. Ambient Temp.
105 Degrees F

Description

Ceiling Fan, 56 in Blade Diameter, 120V AC Voltage, 110 W Fan Watts, Phase Single, 6,561 cfm, Motor HP 1/32 hp, 195 RPM RPM, Max. Mounting Height 20 ft, Min. Mounting Height 7 ft, Number of Speeds Variable, Blade Finish Epoxy Coated, Fan Housing Color Brown, Housing Finish Powder Coated, Fan Blade Color Brown, Number of Blades 3, Sound Level 70 dBA, Speed Controllable - Fans Yes, 1 A Amps, Bearing Type Ball, 60/50 Hz Hz, Max. Ambient Temp. 105 Degrees F, Motor Design Permanent Split Capacitor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.