This item is Discontinued.

Qmark Cove Heater, 1200W At 120V, , Wall, 120VAC, 1.2kW, 4-3/16 in H, 94 in W RCC12012C

Cove Heater, 1200W At 120V, , Wall, 120VAC, 1.2kW, 4-3/16 in H, 94 in W (Discontinued)

  • Mfr # RCC12012C
  • Zoro # G3171546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCC12012C
Zoro #
G3171546
UPC #
-
Country of Origin
United States

Dimensions

Depth
3"
Width
94"
Height
4-3/16"
Overall Depth
3 in
Overall Height
4-3/16 in
Overall Width
94 in

Details

Wattage Output
1.2kW
Heating Capacity
4095 BtuH
Voltage
120VAC
Item
Cove Heater, 1200W At 120V,
Amperage
10A
BtuH
4095
Mounting Type
Wall
Amps AC
10
Heater Voltage
120VAC
kW
1.2
Watts
over

Description

Cove Heater, 1200W At 120V,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.