Shop QMARK
See all product information
Create Account
Dust Shield, Trim and Mounting Hardware
Mfr # JRDS14
Zoro # G7874395
product price:Â
$
69.79
/ea
Key Features
For Use With
15 kW MUH Unit Heaters
Includes
Mounting Hardware
Height
14"
Fits KW
15.0
Width
19-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JRDS14
- Zoro #
- G7874395
- UPC #
- 685360150673
- Country of Origin
- United States
Dimensions
- Height
- 14"
- Width
- 19-1/2"
- Depth
- 1/2'
- Overall Width
- 19 1/2 in
- Overall Height
- 14 in
- Overall Depth
- 1/2 in
- Overall HxWxD
- 14 in x 19 1/2 in x 1/2 in
- Rough-In Depth
- 1/2"
- Rough-In Height
- 14"
- Outside Width
- 19-1/2"
- Rough-In Width
- 19-1/2"
- Outside Height
- 14"
Details
- Item
- Dust Shield
- For Use With
- 15 kW MUH Unit Heaters
- Includes
- Mounting Hardware
- Fits KW
- 15.0
- Standards
- UL Listed, CUL Listed
- Fits kW
- 15000 W
- Color
- Black
- Compatible Product Type
- Electric Wall and Ceiling Heaters
Description
Dust Shield, Mounting Type Surface, For Use With 15 kW MUH Unit Heaters, Includes Mounting Hardware, Fits kW 15000 W, Overall HxWxD 14 in x 19 1/2 in x 1/2 in, Standards UL Listed, CUL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.