Qmark, 15 Kw At 480V, 1-Portable Electric Blower Heater, 480VAC (Discontinued)
- Mfr # MEDH1543A
- Zoro # G3171196
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEDH1543A
Zoro #
G3171196
UPC #
-
Country of Origin
United States
Details
Item
Qmark, 15 Kw At 480V, 1-Portable Electric Blower Heater
kW
15
Heater Voltage
480VAC
Voltage
480VAC
Description
Qmark, 15 Kw At 480V, 1-Portable Electric Blower Heater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.