Zoro Homepage

Electric Ceiling Heater, 208V, 5K Watts

  • Mfr # CDF558RE

  • Zoro # G8522972


product price: $1,392.00
/ea
Free Shipping & Returns

Key Features

Heater Voltage
208VAC
kW
5/3.8/2.5
BtuH
17,100/13,000/8500
Phase
1 or 3
Amps
24.0/18.3/12.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDF558RE
Zoro #
G8522972
UPC #
685360152820
Country of Origin
United States

Dimensions

Length
23-3/4"
Width
23-3/4"
Height
7"
Manufacturers Warranty Length
3 yr Limited, 5 yr Elements
Overall Width
23 3/4 in
Overall Dimensions - L x W x D
23 3/4 in x 23 3/4 in x 7 in
Overall Length
23 3/4 in
Overall Height
5 3/4 in
Overall Depth
7 in

Details

Item
Electric Ceiling Panel Heater
Heater Voltage
208VAC
kW
5/3.8/2.5
BtuH
17,100/13,000/8500
Phase
1 or 3
Amps
24.0/18.3/12.0
Mounting Type
Recessed
Hz
60
Air Temp. Rise
42 Degrees F
Standards
UL Listed, CUL Listed
Features
Directional Airflow, Reduced Wattage
Finish
Powder Coated
Watts
5000/3800/2500
Housing Material
Steel
Amperage
24A/18.3A/12A
Heating Method
Fan Forced
Wattage Output
2500W/3800W/5000W
Frequency
60 Hz
Heater Mounting Position
Vertical Burn
Housing Finish
Powder Coated
Air Flow
300 cfm
Control Type
Thermostat
Voltage, Phase
208V AC, 1 or 3-phase
Thermostat Included
No
Heating Capacity
8500/13,000/17,100 BtuH
Housing Color
White
Voltage
208V AC

Description

Electric Ceiling Panel Heater, Overall Length 23 3/4 in, Overall Width 23 3/4 in, Overall Depth 7 in, Overall Height 5 3/4 in, 1 or 3 Phase, Voltage 208V AC, Wattage Output 2500W/3800W/5000W, Housing Color White, Heating Method Fan Forced, Heating Capacity 8500/13,000/17,100 BtuH, Mounting Type Recessed, Thermostat Included No, Air Flow 300 cfm, Air Temp. Rise 42 Degrees F, Amperage 24A/18.3A/12A, Frequency 60 Hz, Control Type Thermostat, Heater Mounting Position Vertical Burn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.