Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Ceiling Heater, 240V, 5K Watts

  • Mfr # CDF552RE

  • Zoro # G8155621


product price: $1,392.00
/ea
Free Shipping & Returns

Key Features

Heater Voltage
240VAC
kW
5/3.8/2.5
BtuH
17,100/13,000/8500
Phase
1 or 3
Amps
20.8/15.8/10.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CDF552RE
Zoro #
G8155621
UPC #
685360152783
Country of Origin
United States

Dimensions

Length
23-3/4"
Width
23-3/4"
Height
7"
Manufacturers Warranty Length
1 yr Limited, 5 yr Elements
Overall Width
23 3/4 in
Overall Length
23 3/4 in
Overall Dimensions - L x W x D
23 3/4 in x 23 3/4 in x 7 in
Overall Depth
7 in
Overall Height
7 in

Details

Item
Electric Ceiling Panel Heater
Heater Voltage
240VAC
kW
5/3.8/2.5
BtuH
17,100/13,000/8500
Phase
1 or 3
Amps
20.8/15.8/10.4
Mounting Type
Recessed
Hz
60
Standards
UL Listed, CUL Listed
Finish
Powder Coated
Features
Directional Airflow, Reduced Wattage
Watts
5000/3800/2500
Air Temp. Rise
42 Degrees F
Thermostat Included
No
Heater Mounting Position
Vertical Burn
Voltage, Phase
240V AC, 1 or 3-phase
Heating Method
Fan Forced
Heating Capacity
8500/13,000/17,100 BtuH
Air Flow
300 cfm
Housing Material
Steel
Amperage
20.8A/15.8A/10.4A
Frequency
60 Hz
Housing Color
White
Wattage Output
2500W/3800W/5000W
Voltage
240V AC
Housing Finish
Powder Coated
Control Type
Thermostat

Description

Electric Ceiling Panel Heater, Overall Length 23 3/4 in, Overall Width 23 3/4 in, Overall Depth 7 in, Overall Height 7 in, 1 or 3 Phase, Voltage 240V AC, Wattage Output 2500W/3800W/5000W, Housing Color White, Heating Method Fan Forced, Heating Capacity 8500/13,000/17,100 BtuH, Mounting Type Recessed, Thermostat Included No, Air Flow 300 cfm, Air Temp. Rise 42 Degrees F, Amperage 20.8A/15.8A/10.4A, Frequency 60 Hz, Control Type Thermostat, Heater Mounting Position Vertical Burn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.