Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Ceiling Heater, 240VAC, 750W

  • Mfr # CP752F

  • Zoro # G2044688


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
240VAC
kW
0.375
BtuH
2559
Phase
1
Amps
3.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP752F
Zoro #
G2044688
UPC #
685360168982
Country of Origin
United States

Dimensions

Length
48"
Width
24"
Height
1"
Manufacturers Warranty Length
1 yr Limited, 5 yr Elements
Overall Height
1 in
Overall Length
48 in
Overall Dimensions - L x W x D
48 in x 24 in x 1 in
Overall Width
24 in
Overall Depth
5 3/4 in, 7 in

Details

Item
Electric Ceiling Panel Heater
Heater Voltage
240VAC
kW
0.375
BtuH
2559
Phase
1
Amps
3.1
Watts
750
Hz
60
Features
Ground Wires, Lead Wires Housed In Flexible Metal Conduit, J-Box Connector, Insulated, 1 lb. Density High Temperature Fiberglass, Constructed of Fire Retardant Materials
Standards
cULus Listed
Finish
White Powder Coat
Housing Finish
Powder Coated
Housing Material
Steel
Control Type
Thermostat
Voltage, Phase
240V AC, 1-phase
Housing Color
White
Thermostat Included
No
Heating Capacity
2,559 BtuH
Heating Method
Radiant
Wattage Output
750W
Heater Mounting Position
Vertical Burn
Voltage
240V AC
Frequency
60 Hz
Amperage
3.1A

Description

Electric Ceiling Panel Heater, Overall Length 48 in, Overall Width 24 in, Overall Depth 5 3/4 in, 7 in, Overall Height 1 in, 1 Phase, Voltage 240V AC, Wattage Output 750W, Housing Color White, Heating Method Radiant, Heating Capacity 2,559 BtuH, Mounting Type Recessed, Surface, Thermostat Included No, Amperage 3.1A, Frequency 60 Hz, Control Type Thermostat, Heater Mounting Position Vertical Burn, Housing Finish Powder Coated, Housing Material Steel, Mounting Location Ceiling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.