Zoro Homepage

Electric Ceiling Heater, 277VAC, 375W

  • Mfr # CP377F

  • Zoro # G2044572


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
277VAC
kW
0.375
BtuH
1280
Phase
1
Amps
1.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP377F
Zoro #
G2044572
UPC #
685360169026
Country of Origin
United States

Dimensions

Length
24"
Width
24"
Height
1"
Manufacturers Warranty Length
1 yr Limited, 5 yr Elements
Overall Length
24 in
Overall Width
24 in
Overall Dimensions - L x W x D
24 in x 24 in x 1 in
Overall Height
1 in
Overall Depth
5 3/4 in, 7 in

Details

Item
Electric Ceiling Panel Heater
Heater Voltage
277VAC
kW
0.375
BtuH
1280
Phase
1
Amps
1.4
Watts
375
Features
Ground Wires, Lead Wires Housed In Flexible Metal Conduit, J-Box Connector, Insulated, 1 lb. Density High Temperature Fiberglass, Constructed of Fire Retardant Materials
Hz
60
Finish
White Powder Coat
Standards
cULus Listed
Thermostat Included
No
Heater Mounting Position
Vertical Burn
Amperage
1.4A
Housing Finish
Powder Coated
Voltage, Phase
277V AC, 1-phase
Control Type
Thermostat
Heating Method
Radiant
Frequency
60 Hz
Wattage Output
375W
Voltage
277V AC
Housing Material
Steel
Housing Color
White
Heating Capacity
1,280 BtuH

Description

Electric Ceiling Panel Heater, Overall Length 24 in, Overall Width 24 in, Overall Depth 5 3/4 in, 7 in, Overall Height 1 in, 1 Phase, Voltage 277V AC, Wattage Output 375W, Housing Color White, Heating Method Radiant, Heating Capacity 1,280 BtuH, Mounting Type Recessed, Surface, Thermostat Included No, Amperage 1.4A, Frequency 60 Hz, Control Type Thermostat, Heater Mounting Position Vertical Burn, Housing Finish Powder Coated, Housing Material Steel, Mounting Location Ceiling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.