Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Heater, 2-15/16"D, 8-3/8"H, 3 ft L

  • Mfr # QMKC2503W

  • Zoro # G504105055


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Overall Length
3 ft
Duty Rating
Commercial Grade
Housing Color
White
Wattage Output
750W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMKC2503W
Zoro #
G504105055
UPC #
685360060217
Country of Origin
United States

Dimensions

Overall Length
3 ft
Overall Height
8 3/8 in
Overall Depth
2 15/16 in

Details

Item
Electric Heater
Phase
1
Duty Rating
Commercial Grade
Housing Color
White
Wattage Output
750W
Housing Material
20 ga. Steel
Housing Style
Conventional
Heating Method
Convection
Housing Finish
Polyester Powder Coated
Standards
UL Listed
Voltage
208 V AC
Heating Capacity
2560 BtuH
Amperage
3.6 A
Thermostat Included
No

Description

Electric Heater, Overall Depth 2 15/16 in, Overall Height 8 3/8 in, Overall Length 3 ft, Duty Rating Commercial Grade, Heating Method Convection, Key Features Air Flow Directed Away from Walls to Prevent Wall Streaking, Built-In Wire-Way, Chimney-Fin Element, Large Pre-Wired Junction Boxes with Knockouts in the Rear, Bottom, Inside and Outside, Pre-Notched Marks for Mounting Guide, Steel Sheathed Heating Element, Thermostat Included No, Voltage 208 V AC, Wattage Output 750W, Housing Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.