Qmark, 15 Kw At 208V, Portable Electric Blower Heater, 208VAC, 15 kW (Discontinued)
- Mfr # MEDH1583A
- Zoro # G3171248
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEDH1583A
Zoro #
G3171248
UPC #
-
Country of Origin
United States
Dimensions
Depth
24"
Height
40"
Width
30"
Manufacturers Warranty Length
1 yr. Parts, 5 yr. Heating Element
Details
Includes
Installation Manual
Phase
3
Item
Qmark, 15 Kw At 208V, Portable Electric Blower Heater
Amps AC
41.7
Electric Heater Phase
3
Electric Heater Item
Electric Salamander Heater
Standards
ETL C/US
kW
15
Hz
50/60
Heater Voltage
208VAC
Voltage
208VAC
Oscillating / Non-Oscillating
Non-Oscillating
Number of Heat Settings
1
Heating Method
Fan Forced
Color
Red
Watts
15KW
BtuH Output
51,180
Oscillating
No
Air Temp. Rise
61 Degrees F
NEMA Plug Configuration
Hard Wired
Description
Qmark, 15 Kw At 208V, Portable Electric Blower Heater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.