Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qmark Electric Unit Heater, 208, 15.0 kW, 51,195 BtuH MUH158

Electric Unit Heater, 208, 15.0 kW, 51,195 BtuH (Discontinued)

  • Mfr # MUH158
  • Zoro # G8381615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUH158
Zoro #
G8381615
UPC #
685360047454
Country of Origin
Unknown

Dimensions

Depth
12-3/4"
Height
21-3/4"
Width
19"
Manufacturers Warranty Length
1 yr. Parts, 5 yr. Elements

Details

Housing Material
Steel
Mounting Type
Vertical or Horizontal
Phase
1 or 3
Housing Finish
Powder Coated
Temp. Rise
52 Degrees F
Standards
UL, cUL
Features
Units Mount Either Horizontal or Vertical. Applications: Factories, Warehouses, Garages, Stores, Shipping Rooms, Power Stations, Aircraft. Can Be Used for Primary, Supplementary, Spot, or Dual-System Heating. Wide Range of Optional Control Kits are Field Installable, Increasing The MUH Adaptability to The Specification Market. 3kW to 50kW Heating Output Made From Heavy Gauge Die Formed Steel Housing. Advanced Pull-Through Air Flow Design Draws Air Across Heating Element for More Even Air Distribution and Cooler Element Operation. Branch Circuit Fusing (When Required). Completely Enclosed Fan Motor. 1 or 3-Phase Wiring On 5 to 10 kW 208/240V And 15 kW 208V Units (Field Interchangeable). Aluminum-Finned, Copper Clad Steel Sheath Heating Element Has Longer Useful Life Because of Cooler Sheath Temperature And Faster Heat Dissipation. 24V Control Transformer Standard On Most Models Which Provides A Safer and More Accurate Means of Temperature Control. 3 kW And 5 kW 208-277V, Have Line Voltage Controls As Standard (24V Control Available On Made-To-Order Basis). Automatic Reset Linear Thermal Cut-Out, Capillary Type Provides Protection Over Entire Length of Element Areas (Manual Reset Protection Available On Made-To-Order Basis). 2-Speed Fan Selector Switch (25 kW to 50 kW Models). Fan Delay Feature Eliminates Cold Drafts. Element Heats Up Before Fan Cuts In, Then Fan Continues To Distribute Heat After Element Shuts Off. Individually Adjustable Discharge Lowers to Control Air Flow. Choice of Optional Diffusers for Variety of Air Patterns, Maximizing Heat Concentration and Coverage In Vertical Position. Meets All UL, NEC, And OSHA Requirements.
Air Flow
910 cfm
Vertical Mounting H
20 ft.
Contactor Coil Voltage
24
kW
15.0
Vertical Floor Coverage
35 ft.
Horizontal Air Throw
35 ft.
BtuH
51,195
Hz
50/60
Amps AC
72.0
Item
Electric Unit Heater
Heater Voltage
208VAC
Electric Heater Phase
1/3
Heater Mounting Type
Vertical or Horizontal
Electric Heater Item
Electric Unit Heater
Requires
Mounting Bracket, Two-Stage Thermostat
Voltage
208

Description

Electric Unit Heater, Air Flow 910 cfm, Voltage 208, 1 or 3 Phase, Horizontal Air Throw 35 ft, Contactor Coil Voltage 24, Housing Finish Powder Coated, Housing Material Steel, Vertical Floor Coverage 35 ft, Vertical Mounting H 20 ft, Manufacturers Warranty Length 1 yr Parts, 5 yr Elements, Standards UL, cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.