Shop QMARK
See all product information
Create Account
Electric Unit Heater Wall/Ceiling Mount
- Mfr # MUH406
- Zoro # G823958509
product price:Â
$
8,613.99
/ea
Free Shipping & Returns
Key Features
Overall Width
26 5/8 in
Amperage
38.7 A
Element Type
Aluminum Fin
Wattage Output
40 kW
Housing Depth
17 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUH406
- Zoro #
- G823958509
- UPC #
- 685360047621
- Country of Origin
- United States
- Item
- Electric Unit Heater Wall/Ceiling Mount
- Amperage
- 38.7 A
- Element Type
- Aluminum Fin
- Wattage Output
- 40 kW
- Standards
- cULus, NEC, OSHA, UL
- Voltage
- 600V AC
- Housing Color
- Beige
- Contactor Coil Voltage
- 24 V
- Cord Construction
- 18 AWG
- For Location
- Indoor/Outdoor
- Heating Capacity
- 137 BtuH
- Phase
- 3
- Housing Material
- Steel
- Thermal Overheat Protection
- Automatic reset
- Housing Finish
- Two-Toned
- Electrical Connection
- Hardwired
- Air Flow
- 3,000 cfm
- Duty Rating
- Commercial Grade
- Minimum Mounting Distance from Ceiling
- 12 in
- Operating Temperature - Maximum
- 90 Degrees F
Description
Electric Unit Heater Wall/Ceiling Mount, Housing Width 26 5/8 in, Housing Depth 17 1/8 in, Housing Height 30 in, Manufacturers Warranty Length 1 yr on Workmanship, 5 yr on Element, Standards cULus, NEC, OSHA, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.