Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan Forced Electric Unit Heater, Wall & Ceiling, 1 Phase, 208/240VAC, 2.2kW/3kW, 16 in H, 14 in W

  • Mfr # MUH0321

  • Zoro # G5038372


product price: $615.00
/ea
Free Shipping & Returns

Key Features

Wattage Output
2.2kW/3kW
Heating Capacity
7,500/10,200 BtuH
Voltage
208/240VAC
Air Temp. Rise
27°F
Air Flow
350 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUH0321
Zoro #
G5038372
UPC #
685360047164
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr Parts, 5 yr Elements
Overall Width
14 in
Overall Height
16 in
Overall Depth
7-1/2 in
Overall Dimensions - H x W x D
16 in x 14 in x 7-1/2 in

Details

Wattage Output
2.2kW/3kW
Heating Capacity
7,500/10,200 BtuH
Voltage
208/240VAC
Air Temp. Rise
27°F
Air Flow
350 cfm
Phase
1
Item
Electric Unit Heater
Amperage
11A/12.5A
Mounting Type
Wall & Ceiling
Housing Material
Steel
Features
Enclosed Motor, Adjustable Louvers, Fan-Delay, Auto Reset
Vertical Mounting H
9 ft
Requires
G4974864
Switch Type
3 Pole
Vertical Floor Coverage
9 ft
Housing Finish
Polyester Powder Coated
Standards
UL, NEC, OSHA
Horizontal Air Throw
12 ft
Contactor Coil Voltage
208/240V AC
Includes
Adjustable Air Outlet Louvers
Frequency
60 Hz
Heating Method
Fan Forced
Housing Color
Beige
Voltage, Phase
208/240V AC, 1-phase
Control Type
Mechanical Selector Dial

Description

This rugged unit heater works well in industrial settings. Install it in factories, warehouses, garages, stairwells, power stations or mechanical rooms. Its powerful output capacity even makes it suitable for heating your loading dock or other indoor/outdoor transition spaces.


•Wide range of optional control kits are field-installable, increasing the unit’s adaptability to specification market
•Small- to medium-case construction is 20-gauge steel with larger cabinet 18-gauge steel
•Advanced pull-through air flow design draws air across heating element for even air distribution and cooler element operation
•Specially designed venturi outlet to meet required additional air throw in vertical position
•Completely enclosed fan motor
•Aluminum-finned, copper-clad steel sheath heating element extends life due to cooler sheath temperature and faster heat dissipation
•Ideal Spaces: Factories; Warehouses; Garages; Stairwells; Shipping Docks; Power Stations; Mechanical Rooms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.