Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan Forced Electric Unit Heater, Wall & Ceiling, 3 Phase, 208/240VAC, 15kW/20kW, 21-3/4 in H

  • Mfr # MUH202

  • Zoro # G7933387


product price: $3,212.99
/ea
Free Shipping & Returns

Key Features

Wattage Output
15kW/20kW
Heating Capacity
51,195/68,260 BtuH
Voltage
208/240VAC
Air Temp. Rise
48°F
Air Flow
1,320 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUH202
Zoro #
G7933387
UPC #
685360047461
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr Parts, 5 yr Elements
Overall Height
21-3/4 in
Overall Width
19 in
Overall Dimensions - H x W x D
21-3/4 in x 19 in x 12-3/4 in
Overall Depth
12-3/4 in

Details

Wattage Output
15kW/20kW
Heating Capacity
51,195/68,260 BtuH
Voltage
208/240VAC
Air Temp. Rise
48°F
Air Flow
1,320 cfm
Phase
3
Item
Electric Unit Heater
Amperage
41.2A/48A
Contactor Coil Voltage
24V AC
Features
Units Mount Either Horizontal or Vertical. Applications: Factories, Warehouses, Garages, Stores, Shipping Rooms, Power Stations, Aircraft. Can Be Used for Primary, Supplementary, Spot, or Dual-System Heating. Wide Range of Optional Control Kits are Field Installable, Increasing The MUH Adaptability to The Specification Market. 3kW to 50kW Heating Output Made From Heavy Gauge Die Formed Steel Housing. Advanced Pull-Through Air Flow Design Draws Air Across Heating Element for More Even Air Distribution and Cooler Element Operation. Branch Circuit Fusing (When Required). Completely Enclosed Fan Motor. 1 or 3-Phase Wiring On 5 to 10 kW 208/240V And 15 kW 208V Units (Field Interchangeable). Aluminum-Finned, Copper Clad Steel Sheath Heating Element Has Longer Useful Life Because of Cooler Sheath Temperature And Faster Heat Dissipation. 24V Control Transformer Standard On Most Models Which Provides A Safer and More Accurate Means of Temperature Control. 3 kW And 5 kW 208-277V, Have Line Voltage Controls As Standard (24V Control Available On Made-To-Order Basis). Automatic Reset Linear Thermal Cut-Out, Capillary Type Provides Protection Over Entire Length of Element Areas (Manual Reset Protection Available On Made-To-Order Basis). 2-Speed Fan Selector Switch (25 kW to 50 kW Models). Fan Delay Feature Eliminates Cold Drafts. Element Heats Up Before Fan Cuts In, Then Fan Continues To Distribute Heat After Element Shuts Off. Individually Adjustable Discharge Lowers to Control Air Flow. Choice of Optional Diffusers for Variety of Air Patterns, Maximizing Heat Concentration and Coverage In Vertical Position. Meets All UL, NEC, And OSHA Requirements.
Housing Finish
Powder Coated
Horizontal Air Throw
41 ft
Vertical Mounting H
23 ft
Switch Type
3 Pole
Standards
UL, NEC, OSHA
Housing Material
Steel
Requires
G5041023
Vertical Floor Coverage
40 ft
Mounting Type
Wall & Ceiling
Includes
Adjustable Air Outlet Louvers
Control Type
Mechanical Selector Dial
Frequency
50/60 Hz
Housing Color
Beige
Voltage, Phase
208/240V AC, 3-phase
Heating Method
Fan Forced

Description

Electric Wall & Ceiling Unit Heater, Overall Height 21 3/4 in, Overall Width 19 in, Overall Depth 12 3/4 in, Air Flow 1,320 cfm, Air Temp. Rise 48 Degrees F, Voltage 208/240V AC, 3 Phase, Wattage Output 15 kW, 20 kW, Heating Method Fan Forced, Heating Capacity 51,195/68,260 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 41 ft, Frequency 50/60 Hz, Amperage 41.2A/48A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 24V AC, Housing Color Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.