Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Wall/Ceiling Heater Unit, 208V AC, 48A, 1 or 3 Phase, 34120 BtuH, 49 Degrees F Temp Rise

  • Mfr # MUH108

  • Zoro # G4974803


product price: $1,086.00
/ea
Free Shipping & Returns

Key Features

Wattage Output
10kW
Heating Capacity
34,120 BtuH
Voltage
208VAC
Air Temp. Rise
49°F
Air Flow
650 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUH108
Zoro #
G4974803
UPC #
685360047416
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr Parts, 5 yr Elements
Overall Width
19 in
Overall Height
21-3/4 in
Overall Dimensions - H x W x D
21-3/4 in x 19 in x 7-1/2 in
Overall Depth
7-1/2 in

Details

Wattage Output
10kW
Heating Capacity
34,120 BtuH
Voltage
208VAC
Air Temp. Rise
49°F
Air Flow
650 cfm
Phase
1 or 3
Item
Electric Unit Heater
Amperage
48A
Housing Material
Steel
Features
Enclosed Motor, Adjustable Louvers, Fan-Delay, Auto Reset
Mounting Type
Wall & Ceiling
Horizontal Air Throw
18 ft
Vertical Floor Coverage
14 ft
Contactor Coil Voltage
24V AC
Housing Finish
Polyester Powder Coated
Vertical Mounting H
14 ft
Requires
G4974864
Standards
UL, NEC, OSHA
Switch Type
3 Pole
Includes
Adjustable Air Outlet Louvers
Heating Method
Fan Forced
Control Type
Mechanical Selector Dial
Frequency
60 Hz
Housing Color
Beige
Voltage, Phase
208V AC, 1 or 3-phase

Description

This rugged unit heater works well in industrial settings. Install it in factories, warehouses, garages, stairwells, power stations or mechanical rooms. Its powerful output capacity even makes it suitable for heating your loading dock or other indoor/outdoor transition spaces.


•Wide range of optional control kits are field-installable, increasing the unit’s adaptability to specification market
•Small- to medium-case construction is 20-gauge steel with larger cabinet 18-gauge steel
•Advanced pull-through air flow design draws air across heating element for even air distribution and cooler element operation
•Specially designed venturi outlet to meet required additional air throw in vertical position
•Completely enclosed fan motor
•Aluminum-finned, copper-clad steel sheath heating element extends life due to cooler sheath temperature and faster heat dissipation
•Ideal Spaces: Factories; Warehouses; Garages; Stairwells; Shipping Docks; Power Stations; Mechanical Rooms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.